Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 38mm
Mfr # MCFR16S
Zoro # G5567834
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M16 x 2.0
- Stud Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR16S
- Zoro # G5567834
- UPC # 094723357541
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Stud Length | 38 mm |
Dimension C | 38 mm |
Dimension J | 83 mm |
Dimension A | M16 x 2.0 |
Dimension B | 24 mm |
Dimension H | 33 mm |
Dimension N | 21 mm |
Dimension G | 64 mm |
Dimension E | 38 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 12.75 mm |
Bore Diameter | 16 mm |
Ball Stud Center Length | 74 mm |
Ball Stud Thread Length | 34 mm |
Inner Ring Width | 21 mm |
Ball Diameter | 28.58 mm |
Overall Length | 83 mm |
Shank Thread Length | 33 mm |
Head Outside Diameter | 38 mm |
Ball Stud Thread Size | M16-2.0 |
Shank Thread Size | M16-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 74 mm, Ball Stud Thread Length 34 mm, Ball Stud Thread Size M16-2.0, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16-2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- Qa1 Plain Bearings