Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 28.5mm
Mfr # MCFR12S
Zoro # G9539582
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M12 x 1.75
- Stud Length 28.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR12S
- Zoro # G9539582
- UPC # 806990125187
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5 mm |
Dimension C | 28.5 mm |
Dimension H | 24 mm |
Dimension A | M12 x 1.75 |
Dimension G | 50 mm |
Dimension B | 19.5 mm |
Dimension J | 65 mm |
Dimension E | 30 mm |
Dimension N | 16 mm |
Ball Diameter | 22.23 mm |
Shank Thread Size | M12-1.75 |
Ball Stud Thread Length | 24.5 mm |
Overall Length | 65 mm |
Bore Diameter | 12 mm |
Ball Stud Thread Size | M12-1.75 |
Inner Ring Width | 16 mm |
Ball Stud Center Length | 57.38 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 10.75 mm |
Shank Thread Length | 24 mm |
Head Outside Diameter | 30 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, Straight (2404-16-16)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- Qa1 Plain Bearings