Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 23mm
Mfr # MCFR10S
Zoro # G9072061
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M10 x 1.5
- Stud Length 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR10S
- Zoro # G9072061
- UPC # 806990125170
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Stud Length | 23 mm |
Dimension N | 14 mm |
Dimension C | 23 mm |
Dimension E | 27 mm |
Dimension G | 43 mm |
Dimension J | 56.5 mm |
Dimension A | M10 x 1.5 |
Dimension B | 16.5 mm |
Dimension H | 21 mm |
Head Outside Diameter | 27 mm |
Bore Diameter | 10 mm |
Ball Diameter | 19.05 mm |
Ball Stud Thread Length | 19.5 mm |
Head Width | 9.5 mm |
Ball Stud Thread Size | M10-1.5 |
Ball Stud Center Length | 47.88 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Length | 21 mm |
Shank Thread Size | M10-1.5 |
Inner Ring Width | 14 mm |
Overall Length | 56.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 47.88 mm, Ball Stud Thread Length 19.5 mm, Ball Stud Thread Size M10-1.5, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10-1.5, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- Qa1 Spherical Rod Ends