Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 17.5mm
Mfr # MCFR8S
Zoro # G6177211
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M8 X 1.25
- Stud Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR8S
- Zoro # G6177211
- UPC # 806990125231
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Stud Length | 17.5 mm |
Dimension C | 17.5 mm |
Dimension N | 12 mm |
Dimension B | 12 mm |
Dimension H | 17 mm |
Dimension A | M8 x 1.25 |
Dimension G | 36 mm |
Dimension E | 22.25 mm |
Dimension J | 47.125 mm |
Ball Stud Center Length | 36.76 mm |
Bore Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Ball Stud Thread Length | 14 mm |
Ball Diameter | 15.88 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 8 mm |
Shank Thread Length | 17 mm |
Overall Length | 47.1 mm |
Ball Stud Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Inner Ring Width | 12 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8-1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSRM03.00)
- DAYTON AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (6L240)
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- MAIN FILTER Hydraulic Filter, replaces WIX D47B10GV, Pressure Line, 10 micron, Outside-In (MF0490066)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- Qa1 Plain Bearings