Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 14mm
Mfr # MCFR6S
Zoro # G6229754
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M6 x 1.0
- Stud Length 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFR6S
- Zoro # G6229754
- UPC # 806990125224
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Stud Length | 14 mm |
Dimension J | 39.5 mm |
Dimension B | 10 mm |
Dimension N | 9 mm |
Dimension C | 14 mm |
Dimension H | 14 mm |
Dimension E | 19 mm |
Dimension A | M6 x 1.0 |
Dimension G | 30 mm |
Ball Stud Center Length | 29.76 mm |
Ball Diameter | 12.7 mm |
Bore Diameter | 6 mm |
Ball Stud Thread Length | 11 mm |
Head Width | 6.25 mm |
Shank Thread Length | 14 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Thread Size | M6-1.0 |
Head Outside Diameter | 19 mm |
Inner Ring Width | 9 mm |
Overall Length | 39.5 mm |
Shank Thread Size | M6-1.0 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 29.76 mm, Ball Stud Thread Length 11 mm, Ball Stud Thread Size M6-1.0, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for A63 Massey Ferguson 1500 belt, A63 (A63)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56C Frame, 3,450 Nameplate RPM (SK1302V1)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- Qa1 Spherical Rod Ends