Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, RH, 13mm
Mfr # MCFR5S
Zoro # G2590835
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size M5 x 0.8
- Stud Length 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCFR5S
- Zoro # G2590835
- UPC # 806990125217
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Stud Length | 13 mm |
Dimension A | M5 x 0.8 |
Dimension G | 27 mm |
Dimension N | 8 mm |
Dimension H | 14 mm |
Dimension C | 13 mm |
Dimension E | 16 mm |
Dimension J | 35 mm |
Dimension B | 9 mm |
Head Width | 5.75 mm |
Ball Stud Thread Size | M5-0.08 |
Inner Ring Width | 8 mm |
Head Outside Diameter | 16 mm |
Shank Thread Size | M5-0.08 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 11.1 mm |
Shank Thread Length | 14 mm |
Ball Stud Thread Length | 10 mm |
Overall Length | 35 mm |
Ball Stud Center Length | 27.26 mm |
Bore Diameter | 5 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5-0.08, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5-0.08, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MOR (6400-16-12)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- Qa1 Spherical Rod Ends