Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, RH, 5/8-18
Mfr # NFR10S
Zoro # G4426283
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFR10S
- Zoro # G4426283
- UPC # 806990024527
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension E | 1.5 in |
Dimension G | 2.5 in |
Dimension A | 5/8"-18 |
Dimension B | 1.0 in |
Dimension J | 3.25 in |
Dimension C | 1.5 in |
Dimension H | 1.5 in |
Overall Length | 3 1/4 in |
Head Width | 0.562 in |
Inner Ring Width | 0.75 in |
Ball Stud Thread Length | 1 3/8 in |
Shank Thread Size | 5/8"-18 |
Ball Stud Center Length | 2 1/2 in |
Bore Diameter | 5/8 in |
Head Outside Diameter | 1 1/2 in |
Ball Stud Thread Size | 5/8"-18 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 1.125 in |
Shank Thread Length | 1 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 1/2 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- FESTO Standards-Based Cylinder DSBC-32-100-PPVA-N3 (DSBC-32-100-PPVA-N3)
- MONARCH Pump Assembly (500246312171270)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- Qa1 Spherical Rod Ends