Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, RH, 1/4-28
Mfr # NFR4S
Zoro # G4426195
original price:
$11.01
33% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Stud Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NFR4S
- Zoro # G4426195
- UPC # 806990024121
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Stud Length | 0.562 in |
Dimension A | 1/4"-28 |
Dimension G | 1.312 in |
Dimension H | 0.75 in |
Dimension C | 0.562 in |
Dimension E | 0.75 in |
Dimension J | 1.687 in |
Dimension B | 0.469 in |
Ball Stud Center Length | 1 in |
Head Outside Diameter | 3/4 in |
Ball Stud Thread Size | 1/4"-28 |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.281 in |
Ball Stud Thread Length | 1/2 in |
Inner Ring Width | 0.375 in |
Ball Diameter | 0.5 in |
Shank Thread Length | 3/4 in |
Overall Length | 1 11/16 in |
Shank Thread Size | 1/4"-28 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 48 # of Teeth (40BS48 X 1)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- QA1 Precision Greasable Rod End, Steel (KML8Z)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Metric Precision Rod End (MHFR16T)
- Qa1 Plain Bearings