Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, LH, 3/8-24
Mfr # NFL6S
Zoro # G4426247
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Stud Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NFL6S
- Zoro # G4426247
- UPC # 806990024275
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Stud Length | 0.906 in |
Dimension G | 1.625 in |
Dimension H | 0.937 in |
Dimension E | 1.0 in |
Dimension B | 0.656 in |
Dimension A | 3/8"-24 |
Dimension J | 2.125 in |
Dimension C | 0.906 in |
Ball Stud Center Length | 1 1/2 in |
Head Width | 0.406 in |
Ball Stud Thread Size | 3/8"-24 |
Ball Diameter | 0.719 in |
Overall Length | 2 1/8 in |
Ball Stud Thread Length | 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Outside Diameter | 1 in |
Shank Thread Size | 3/8"-24 |
Shank Thread Length | 7/8 in |
Bore Diameter | 3/8 in |
Inner Ring Width | 0.5 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 1/2 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- Qa1 Spherical Rod Ends