Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, LH, 3/4-16
Mfr # NFL12S
Zoro # G4425547
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL12S
- Zoro # G4425547
- UPC # 806990024596
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension C | 1.812 in |
Dimension A | 3/4"-16 |
Dimension H | 1.75 in |
Dimension B | 1.188 in |
Dimension J | 3.75 in |
Dimension E | 1.75 in |
Dimension G | 2.875 in |
Head Outside Diameter | 1 3/4 in |
Inner Ring Width | 0.875 in |
Ball Stud Thread Length | 1 5/8 in |
Ball Stud Center Length | 3 in |
Shank Thread Size | 3/4"-16 |
Head Width | 0.687 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 1.312 in |
Bore Diameter | 3/4 in |
Shank Thread Length | 1 3/4 in |
Overall Length | 3 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- FESTO Shut-Off Valve HE-3-1/8-QS-6 (HE-3-1/8-QS-6)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- Qa1 Plain Bearings