Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, Nylon/PTFE, LH, 1/2-20
Mfr # NFL8S
Zoro # G4426274
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL8S
- Zoro # G4426274
- UPC # 806990024435
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension H | 1.187 in |
Dimension G | 2.125 in |
Dimension C | 1.125 in |
Dimension A | 1/2"-20 |
Dimension B | 0.875 in |
Dimension E | 1.312 in |
Dimension J | 2.781 in |
Ball Stud Center Length | 2 in |
Ball Stud Thread Size | 1/2"-20 |
Overall Length | 2 25/32 in |
Ball Diameter | 0.937 in |
Head Outside Diameter | 1 1/4 in |
Head Width | 0.5 in |
Shank Thread Size | 1/2"-20 |
Inner Ring Width | 0.625 in |
Shank Thread Length | 1 1/8 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Thread Length | 1 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.5 in, Shank Thread Length 1 1/8 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings (HR54-050)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- Qa1 Spherical Rod Ends