Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 7/16-20
Mfr # CFL7S
Zoro # G0104030
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Stud Length 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL7S
- Zoro # G0104030
- UPC # 806990042408
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Stud Length | 1.062 in |
Dimension E | 1.125 in |
Dimension C | 1.062 in |
Dimension J | 2.375 in |
Dimension B | 0.688 in |
Dimension G | 1.812 in |
Dimension A | 7/16"-20 |
Dimension H | 0.937 in |
Shank Thread Size | 7/16"-20 |
Overall Length | 2 3/8 in |
Ball Diameter | 0.812 in |
Ball Stud Thread Size | 7/16"-20 |
Ball Stud Thread Length | 7/8 in |
Inner Ring Width | 0.562 in |
Shank Thread Length | 7/8 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter | 7/16 in |
Ball Stud Center Length | 1 3/4 in |
Head Width | 0.406 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- CARLISLE 170J6 Vee-Rib Belt (170J6)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- Qa1 Plain Bearings