Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 5/8-18
Mfr # CFL10S
Zoro # G0320236
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Stud Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CFL10S
- Zoro # G0320236
- UPC # 806990042958
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Stud Length | 1.5 in |
Dimension G | 2.5 in |
Dimension E | 1.5 in |
Dimension J | 3.25 in |
Dimension H | 1.375 in |
Dimension B | 1.0 in |
Dimension A | 5/8"-18 |
Dimension C | 1.5 in |
Overall Length | 3 1/4 in |
Ball Stud Thread Size | 5/8"-18 |
Ball Stud Thread Length | 1 3/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 1.125 in |
Inner Ring Width | 0.75 in |
Head Width | 0.484 in |
Shank Thread Size | 5/8"-18 |
Bore Diameter | 5/8 in |
Shank Thread Length | 1 3/8 in |
Ball Stud Center Length | 2 1/2 in |
Head Outside Diameter | 1 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 1/2 in, Ball Stud Thread Length 1 3/8 in, Ball Stud Thread Size 5/8 In.-18, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.484 in, Shank Thread Length 1 3/8 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- DUPONT SILICONE LUBE10OZ (D00100101)
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- POWERFLITE A49 51" Outside Length, 1/2" Top Width, 1 Ribs (A49-2)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- Qa1 Plain Bearings