Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 5/16-24
Mfr # CFL5S
Zoro # G6093726
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/16"-24
- Stud Length 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL5S
- Zoro # G6093726
- UPC # 806990041890
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Stud Length | 0.687 in |
Dimension G | 1.375 in |
Dimension E | 0.875 in |
Dimension J | 1.813 in |
Dimension H | 0.687 in |
Dimension B | 0.532 in |
Dimension C | 0.687 in |
Dimension A | 5/16"-24 |
Shank Thread Size | 5/16"-24 |
Shank Thread Length | 5/8 in |
Head Outside Diameter | 7/8 in |
Ball Stud Thread Size | 5/16"-24 |
Inner Ring Width | 0.437 in |
Ball Stud Thread Length | 9/16 in |
Bore Diameter | 5/16 in |
Overall Length | 1 13/16 in |
Head Width | 0.312 in |
Ball Diameter | 0.625 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Stud Center Length | 1 3/16 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/16 in, Ball Stud Thread Length 9/16 in, Ball Stud Thread Size 5/16 In.-24, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FE1036SF)
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- Qa1 Plain Bearings