Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 3/4-16
Mfr # CFL12S
Zoro # G5505491
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Stud Length 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL12S
- Zoro # G5505491
- UPC # 806990043191
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Stud Length | 1.812 in |
Dimension G | 2.875 in |
Dimension E | 1.75 in |
Dimension H | 1.562 in |
Dimension J | 3.75 in |
Dimension A | 3/4"-16 |
Dimension B | 1.188 in |
Dimension C | 1.812 in |
Ball Stud Center Length | 3 in |
Ball Stud Thread Length | 1 5/8 in |
Head Width | 0.593 in |
Bore Diameter | 3/4 in |
Ball Stud Thread Size | 3/4"-16 |
Head Outside Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 1 1/2 in |
Ball Diameter | 1.312 in |
Inner Ring Width | 0.875 in |
Shank Thread Size | 3/4"-16 |
Overall Length | 3 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 3 in, Ball Stud Thread Length 1 5/8 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- CENTURY KIT-SEPARATE PARTS (1182A)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 40,146040 (146040)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- Qa1 Plain Bearings