Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, LH, 33mm
Mfr # MCFL14S
Zoro # G5585386
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M14 x 2.0
- Stud Length 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFL14S
- Zoro # G5585386
- UPC # 094723357527
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Stud Length | 33 mm |
Dimension A | M14 x 2.0 |
Dimension H | 27 mm |
Dimension E | 34.75 mm |
Dimension G | 57 mm |
Dimension N | 19 mm |
Dimension J | 74.375 mm |
Dimension C | 33 mm |
Dimension B | 20.5 mm |
Bore Diameter | 14 mm |
Ball Stud Thread Size | M14-2.0 |
Head Outside Diameter | 34.75 mm |
Ball Stud Center Length | 64.5 mm |
Shank Thread Length | 27 mm |
Ball Diameter | 25.4 mm |
Overall Length | 74.4 mm |
Head Width | 12.25 mm |
Ball Stud Thread Length | 29 mm |
Inner Ring Width | 19 mm |
Shank Thread Size | M14-2.0 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 64.5 mm, Ball Stud Thread Length 29 mm, Ball Stud Thread Size M14-2.0, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14-2.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- FOSTER Plugs, Straight-Thru, Brass, 1-1/2" (150FPB)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Stud, Rod End, LH, 38mm (MCFL16S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- QA1 Male Rod End, LH, #10-32 (CML3)
- Qa1 Spherical Rod Ends