Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, LH, 28.5mm
Mfr # MCFL12S
Zoro # G9539573
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Stud Length 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFL12S
- Zoro # G9539573
- UPC # 806990125118
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Stud Length | 28.5mm |
Dimension N | 16mm |
Dimension B | 19.5mm |
Dimension H | 24mm |
Dimension G | 50mm |
Dimension A | M12 x 1.75 |
Dimension C | 28.5mm |
Dimension J | 65mm |
Dimension E | 30mm |
Inner Ring Width | 16 mm |
Overall Length | 65 mm |
Ball Stud Thread Length | 24.5 mm |
Head Outside Diameter | 30 mm |
Bore Diameter | 12 mm |
Shank Thread Size | M12-1.75 |
Ball Stud Center Length | 57.38 mm |
Head Width | 10.75 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Thread Size | M12-1.75 |
Shank Thread Length | 24 mm |
Ball Diameter | 22.23 mm |
Description
Rod End, System of Measurement Metric, Ball Stud Center Length 57.38 mm, Ball Stud Thread Length 24.5 mm, Ball Stud Thread Size M12-1.75, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- BESTORQ AX41 Cogged Belt, 43 in Outside Length, 3/8 in Top Width, 1 Ribs (AX41)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- Qa1 Spherical Rod Ends