Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, LH, 17.5mm
Mfr # MCFL8S
Zoro # G2590808
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M8 X 1.25
- Stud Length 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCFL8S
- Zoro # G2590808
- UPC # 806990125163
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 X 1.25 |
Stud Length | 17.5 mm |
Dimension J | 47.125 mm |
Dimension H | 17 mm |
Dimension B | 12 mm |
Dimension E | 22.25 mm |
Dimension A | M8 x 1.25 |
Dimension G | 36 mm |
Dimension C | 17.5 mm |
Dimension N | 12 mm |
Ball Diameter | 15.88 mm |
Ball Stud Thread Length | 14 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Stud Center Length | 36.76 mm |
Head Width | 8 mm |
Inner Ring Width | 12 mm |
Shank Thread Length | 17 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 47.1 mm |
Head Outside Diameter | 22.25 mm |
Bore Diameter | 8 mm |
Ball Stud Thread Size | M8-1.25 |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 36.76 mm, Ball Stud Thread Length 14 mm, Ball Stud Thread Size M8-1.25, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (4X729)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- Qa1 Plain Bearings