Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 1/4-28
Mfr # CFL4S
Zoro # G6214966
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Stud Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CFL4S
- Zoro # G6214966
- UPC # 806990011169
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Stud Length | 0.562 in |
Dimension B | 0.469 in |
Dimension H | 0.687 in |
Dimension G | 1.312 in |
Dimension A | 1/4"-28 |
Dimension J | 1.687 in |
Dimension C | 0.562 in |
Dimension E | 0.75 in |
Head Width | 0.25 in |
Bore Diameter | 1/4 in |
Ball Stud Center Length | 1 in |
Shank Thread Size | 1/4"-28 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.5 in |
Ball Stud Thread Size | 1/4"-28 |
Ball Stud Thread Length | 1/2 in |
Shank Thread Length | 5/8 in |
Inner Ring Width | 0.375 in |
Overall Length | 1 11/16 in |
Head Outside Diameter | 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 1/2 in, Ball Stud Thread Size 1/4 In.-28, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H150 (20H150)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Female Rod End, SS, RH, 7/16-20 (GFR7T)
- QA1 Male, SS/PTFE Race Rod End, RH, 10/10.065mm (MGMR10T)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- Qa1 Plain Bearings