Shop All Spherical Rod Ends
Qa1
Female Stud, Rod End, LH, 13mm
Mfr # MCFL5S
Zoro # G2590826
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M5 x 0.8
- Stud Length 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFL5S
- Zoro # G2590826
- UPC # 806990125149
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Stud Length | 13 mm |
Dimension E | 16 mm |
Dimension N | 8 mm |
Dimension B | 9 mm |
Dimension G | 27 mm |
Dimension C | 13 mm |
Dimension J | 35 mm |
Dimension H | 14 mm |
Dimension A | M5 x 0.8 |
Head Width | 5.75 mm |
Shank Thread Length | 14 mm |
Overall Length | 35 mm |
Head Outside Diameter | 16 mm |
Inner Ring Width | 8 mm |
Ball Stud Center Length | 27.26 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Ball Diameter | 11.1 mm |
Ball Stud Thread Size | M5-0.08 |
Ball Stud Thread Length | 10 mm |
Shank Thread Size | M5-0.08 |
Bore Diameter | 5 mm |
Description
Spherical Rod End, System of Measurement Metric, Ball Stud Center Length 27.26 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5-0.08, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5-0.08, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- COXREELS Sealed Push Button Switch (20876)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- Qa1 Plain Bearings