Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, 1/2-20
Mfr # CFL8S
Zoro # G7494961
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/2"-20
- Stud Length 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL8S
- Zoro # G7494961
- UPC # 806990042644
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2"-20 |
Stud Length | 1.125 in |
Dimension H | 1.062 in |
Dimension A | 1/2"-20 |
Dimension G | 2.125 in |
Dimension J | 2.781 in |
Dimension C | 1.125 in |
Dimension B | 0.875 in |
Dimension E | 1.312 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 1 in |
Head Outside Diameter | 1 1/4 in |
Shank Thread Size | 1/2"-20 |
Overall Length | 2 25/32 in |
Ball Stud Center Length | 2 in |
Ball Stud Thread Length | 1 in |
Ball Diameter | 0.937 in |
Ball Stud Thread Size | 1/2"-20 |
Inner Ring Width | 0.625 in |
Head Width | 0.453 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 2 in, Ball Stud Thread Length 1 in, Ball Stud Thread Size 1/2 In.-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.453 in, Shank Thread Length 1 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.937 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,000 psi (A5835 OMP)
- TRANE PARTS 370/440V Oval Run Capacitor Replaces CPT00088 (SFCAP10440 10MFD)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Precision Greasable Rod End, Steel (KML8Z)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- Qa1 Plain Bearings