Shop All Spherical Rod Ends
Qa1
Female Stud Rod End, LH, #10-32
Mfr # CFL3S
Zoro # G3015157
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size #10-32
- Stud Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CFL3S
- Zoro # G3015157
- UPC # 806990041616
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Stud Length | 0.5 in |
Dimension A | #10-32 in |
Dimension E | 0.625 in |
Dimension G | 1.062 in |
Dimension C | 0.5 in |
Dimension H | 0.5 in |
Dimension J | 1.375 in |
Dimension B | 0.5 in |
Ball Stud Thread Size | #10-32 |
Ball Diameter | 0.437 in |
Shank Thread Size | #10-32 |
Head Width | 0.234 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 3/16 in |
Ball Stud Center Length | 1 in |
Overall Length | 1 3/8 in |
Shank Thread Length | 1/2 in |
Inner Ring Width | 0.312 in |
Ball Stud Thread Length | 3/8 in |
Head Outside Diameter | 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 in, Ball Stud Thread Length 3/8 in, Ball Stud Thread Size #10-32, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO PRODUCTS Replacement Motor (52J378)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- Qa1 Plain Bearings