Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Rod End, RH, 14/14.065mm
Mfr # MGFR14T
Zoro # G5532231
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M14 x 2.0
- Inside Dia. 14/14.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFR14T
- Zoro # G5532231
- UPC # 094723357787
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M14 x 2.0 |
Inside Dia. | 14/14.065mm |
Dimension G | 57 mm |
Dimension E | 34.75 mm |
Dimension N | 19 mm |
Dimension J | 74.375 mm |
Dimension AA | 14/14.065mm |
Dimension A | M14 x 2.0 |
Dimension H | 27 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 12.25 mm |
Inner Ring Width | 19 mm |
Bore Diameter | 14 mm |
Shank Thread Length | 27 mm |
Head Outside Diameter | 34.75 mm |
Overall Length | 74.4 mm |
Ball Diameter | 25.4 mm |
Shank Thread Size | M14-2.0 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14-2.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- DDS Shaft Seal, 38 x 72 x 10 mm., TC, Nitrile Rubber (387210TC)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St (1L628)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- Qa1 Spherical Rod Ends