Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Rod End, RH, 12/12.065mm
Mfr # MGFR12T
Zoro # G5576304
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M12 x 1.75
- Inside Dia. 12/12.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFR12T
- Zoro # G5576304
- UPC # 094723357763
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Inside Dia. | 12/12.065mm |
Dimension E | 30 mm |
Dimension J | 65 mm |
Dimension G | 50 mm |
Dimension N | 16 mm |
Dimension A | M12 x 1.75 |
Dimension AA | 12/12.065mm |
Dimension H | 24 mm |
Shank Thread Size | M12-1.75 |
Head Outside Diameter | 30 mm |
Shank Thread Length | 24 mm |
Head Width | 10.75 mm |
Inner Ring Width | 16 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 65 mm |
Ball Diameter | 22.23 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- DODGE Setscrew Ball Bearing, Sc Normal Duty Bearing Insert, Ins-Sc-100-Cr (045601 INS-SC-100-CR)
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- ENERPAC Kit (RR314K2)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 7/16-20 (NML7S)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- Qa1 Spherical Rod Ends