Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Rod End, LH, 16/16.065mm
Mfr # MGFL16T
Zoro # G5498096
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M16 x 2.0
- Inside Dia. 16/16.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFL16T
- Zoro # G5498096
- UPC # 094723357886
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M16 x 2.0 |
Inside Dia. | 16/16.065mm |
Dimension A | M16 x 2.0 |
Dimension G | 64 mm |
Dimension N | 21 mm |
Dimension E | 38 mm |
Dimension H | 33 mm |
Dimension AA | 16/16.065mm |
Dimension J | 83 mm |
Shank Thread Length | 33 mm |
Bore Diameter | 16 mm |
Inner Ring Width | 21 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Outside Diameter | 38 mm |
Overall Length | 83 mm |
Ball Diameter | 28.58 mm |
Shank Thread Size | M16-2.0 |
Head Width | 12.75 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 16 mm, Head Outside Diameter 38 mm, Head Width 12.75 mm, Shank Thread Length 33 mm, Shank Thread Size M16-2.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 28.58 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 21 mm, Maximum Ball Swivel 33 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- BESTORQ Bestorq Double Side Timing Belt Model D510L050 - 51 in Outside Length - 0.5 in Top Width (D510L050)
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- Qa1 Plain Bearings