Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Rod End, LH, 12/12.065mm
Mfr # MGFL12T
Zoro # G5719786
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Inside Dia. 12/12.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MGFL12T
- Zoro # G5719786
- UPC # 806990069696
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Inside Dia. | 12/12.065mm |
Dimension E | 30 mm |
Dimension G | 50 mm |
Dimension AA | 12/12.065mm |
Dimension J | 65 mm |
Dimension N | 16 mm |
Dimension A | M12 x 1.75 |
Dimension H | 24 mm |
Head Width | 10.75 mm |
Inner Ring Width | 16 mm |
Ball Diameter | 22.23 mm |
Shank Thread Length | 24 mm |
Head Outside Diameter | 30 mm |
Bore Diameter | 12 mm |
Overall Length | 65 mm |
Shank Thread Size | M12-1.75 |
Bore Diameter Tolerance | +0.065/-0.012 in |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- MAIN FILTER Hydraulic Filter, replaces TEREX 71173, Pressure Line, 5 micron, Outside-In (MF0614257)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Male, SS/PTFE Race Rod End, RH, 10/10.065mm (MGMR10T)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- Qa1 Spherical Rod Ends