Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Rod End, LH, 10/10.065mm
Mfr # MGFL10T
Zoro # G5584171
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M10 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFL10T
- Zoro # G5584171
- UPC # 094723357770
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M10 x 1.5 |
Inside Dia. | 10/10.065mm |
Dimension G | 43 mm |
Dimension A | M10 x 1.5 |
Dimension AA | 10/10.065mm |
Dimension H | 21 mm |
Dimension N | 14 mm |
Dimension E | 27 mm |
Dimension J | 56.5 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Outside Diameter | 27 mm |
Ball Diameter | 19.05 mm |
Inner Ring Width | 14 mm |
Head Width | 9.5 mm |
Bore Diameter | 10 mm |
Shank Thread Size | M10-1.5 |
Shank Thread Length | 21 mm |
Overall Length | 56.5 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 21 mm, Shank Thread Size M10-1.5, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- SPRAYWAY Chain and Cable Lubricant, Aerosol, 20 Oz. (SW291)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- Qa1 Spherical Rod Ends