Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Race Rod End, RH, 8/8.065mm
Mfr # MGFR8T
Zoro # G5604916
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size M8 x 1.25
- Inside Dia. 8/8.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFR8T
- Zoro # G5604916
- UPC # 094723357756
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Inside Dia. | 8/8.065mm |
Dimension A | M8 x 1.25 |
Dimension J | 47.125 mm |
Dimension N | 12 mm |
Dimension AA | 8/8.065mm |
Dimension H | 17 mm |
Dimension G | 36 mm |
Dimension E | 22.25 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 22.25 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Overall Length | 47.1 mm |
Ball Diameter | 15.88 mm |
Inner Ring Width | 12 mm |
Shank Thread Length | 17 mm |
Bore Diameter | 8 mm |
Head Width | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- TB WOODS V-Belt Sheave, Classical, 7.4 dia. x 6B-SF (746B)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- NATIONAL Small Bore Inch Seal, 470045 (470045)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Female Rod End, LH, 5/8-18 (CFL10)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- Qa1 Plain Bearings