Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Race Rod End, LH, 8/8.065mm
Mfr # MGFL8T
Zoro # G5690237
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M8 x 1.25
- Inside Dia. 8/8.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFL8T
- Zoro # G5690237
- UPC # 806990069771
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M8 x 1.25 |
Inside Dia. | 8/8.065mm |
Dimension N | 12 mm |
Dimension E | 22.25 mm |
Dimension J | 47.125 mm |
Dimension A | M8 x 1.25 |
Dimension AA | 8/8.065mm |
Dimension H | 17 mm |
Dimension G | 36 mm |
Ball Diameter | 15.88 mm |
Shank Thread Length | 17 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Outside Diameter | 22.25 mm |
Shank Thread Size | M8-1.25 |
Inner Ring Width | 12 mm |
Bore Diameter | 8 mm |
Head Width | 8 mm |
Overall Length | 47.1 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 8 mm, Head Outside Diameter 22.25 mm, Head Width 8 mm, Shank Thread Length 17 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 15.88 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 12 mm, Maximum Ball Swivel 28 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- Qa1 Spherical Rod Ends