Shop All Spherical Rod Ends
Qa1
Female, SS/PTFE Race Rod End, LH, 6/6.065mm
Mfr # MGFL6T
Zoro # G5581633
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size M6 x 1.0
- Inside Dia. 6/6.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MGFL6T
- Zoro # G5581633
- UPC # 094723357749
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Inside Dia. | 6/6.065mm |
Dimension H | 14 mm |
Dimension N | 9 mm |
Dimension A | M6 x 1.0 |
Dimension AA | 6/6.065mm |
Dimension E | 19 mm |
Dimension G | 30 mm |
Dimension J | 39.5 mm |
Ball Diameter | 12.7 mm |
Inner Ring Width | 9 mm |
Head Outside Diameter | 19 mm |
Overall Length | 39.5 mm |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Width | 6.25 mm |
Shank Thread Length | 14 mm |
Shank Thread Size | M6-1.0 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- QA1 Male Stud Rod End, SS, RH, 5/8-18 (GMR10TS)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- Qa1 Plain Bearings