Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, RH, 7/16-20
Mfr # GFR7T
Zoro # G5201402
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR7T
- Zoro # G5201402
- UPC # 806990002877
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension AA | 0.4375/0.4395 in |
Dimension H | 0.937 in |
Dimension A | 7/16"-20 |
Dimension J | 2.375 in |
Dimension E | 1.125 in |
Dimension N | 0.562 in |
Dimension G | 1.812 in |
Bore Diameter | 7/16 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Ball Diameter | 0.812 in |
Overall Length | 2 3/8 in |
Head Outside Diameter | 1 1/8 in |
Inner Ring Width | 0.562 in |
Shank Thread Length | 7/8 in |
Head Width | 0.406 in |
Shank Thread Size | 7/16"-20 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- DYNABRADE Female Coupler, 1/4" (95674)
- ATLANTIC BLOWERS Check Valve 2.5” (AB-30004)
- WILTON 7020 Acme Nut Retainer (5712551)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- Qa1 Plain Bearings