Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, RH, 3/4-16
Mfr # GFR12T
Zoro # G6230025
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR12T
- Zoro # G6230025
- UPC # 806990002907
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension H | 1.562 in |
Dimension J | 3.75 in |
Dimension E | 1.75 in |
Dimension A | 3/4"-16 |
Dimension N | 0.875 in |
Dimension G | 2.875 in |
Dimension AA | 0.750/0.752 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Shank Thread Length | 1 1/2 in |
Overall Length | 3 3/4 in |
Ball Diameter | 1.312 in |
Inner Ring Width | 0.875 in |
Head Outside Diameter | 1 3/4 in |
Head Width | 0.593 in |
Bore Diameter | 3/4 in |
Shank Thread Size | 3/4"-16 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- SAMSON Waste Oil Suction Unit Drainer (3720)
- TOMPKINS Hydraulic Fitting-Steel12FORFS BULKHEAD NUT (FF0306-12)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- Qa1 Spherical Rod Ends