Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, RH, 1/4-28
Mfr # GFR4T
Zoro # G5090635
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR4T
- Zoro # G5090635
- UPC # 806990002846
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension G | 1.312 in |
Dimension N | 0.375 in |
Dimension H | 0.687 in |
Dimension AA | 0.250/0.252 in |
Dimension E | 0.75 in |
Dimension J | 1.687 in |
Dimension A | 1/4"-28 |
Head Width | 0.25 in |
Shank Thread Length | 5/8 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Overall Length | 1 11/16 in |
Bore Diameter | 1/4 in |
Head Outside Diameter | 3/4 in |
Ball Diameter | 0.5 in |
Inner Ring Width | 0.375 in |
Shank Thread Size | 1/4"-28 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- TRANE Kit02590 Combustion Blower (KIT02590)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- Qa1 Plain Bearings