Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, RH, #10-32
Mfr # GFR3T
Zoro # G9507793
original price:
$12.57
16% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFR3T
- Zoro # G9507793
- UPC # 806990002839
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension E | 0.625 in |
Dimension J | 1.375 in |
Dimension G | 1.062 in |
Dimension AA | 0.190/0.192 in |
Dimension A | #10-32 in |
Dimension H | 0.5 in |
Dimension N | 0.312 in |
Head Width | 0.234 in |
Inner Ring Width | 0.312 in |
Shank Thread Size | #10-32 |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Outside Diameter | 5/8 in |
Bore Diameter | 3/16 in |
Overall Length | 1 3/8 in |
Shank Thread Length | 1/2 in |
Ball Diameter | 0.437 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SY5240-5LZ)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, 12PK, Multi (ZPE374301CT)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- ELESA Hole reduction sleeve for DD51, RB51-8-SST-304 (RB51)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12S)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- Qa1 Plain Bearings