Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, 3/8-24
Mfr # GFL6T
Zoro # G5821365
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFL6T
- Zoro # G5821365
- UPC # 806990002945
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension E | 1.0 in |
Dimension G | 1.625 in |
Dimension J | 2.125 in |
Dimension N | 0.5 in |
Dimension A | 3/8"-24 |
Dimension AA | 0.375/0.377 in |
Dimension H | 0.812 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Width | 0.359 in |
Ball Diameter | 0.719 in |
Overall Length | 2 1/8 in |
Shank Thread Length | 3/4 in |
Bore Diameter | 3/8 in |
Head Outside Diameter | 1 in |
Shank Thread Size | 3/8"-24 |
Inner Ring Width | 0.5 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Male Rod End, SS, RH, 7/16-20 (GMR7T)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Metric Precision Rod End (MHFR16T)
- Qa1 Plain Bearings