Shop All Spherical Rod Ends
Qa1
Female Rod End, SS, LH, #10-32
Mfr # GFL3T
Zoro # G9723095
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 440C Stainless Steel Spherical
- Thread Left Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # GFL3T
- Zoro # G9723095
- UPC # 806990002914
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension AA | 0.190/0.192 in |
Dimension J | 1.375 in |
Dimension G | 1.062 in |
Dimension A | #10-32 in |
Dimension N | 0.312 in |
Dimension E | 0.625 in |
Dimension H | 0.5 in |
Head Width | 0.234 in |
Inner Ring Width | 0.312 in |
Bore Diameter Tolerance | +0.0015/-0.0005 in |
Head Outside Diameter | 5/8 in |
Ball Diameter | 0.437 in |
Shank Thread Size | #10-32 |
Overall Length | 1 3/8 in |
Shank Thread Length | 1/2 in |
Bore Diameter | 3/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance +0.0015/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- Qa1 Plain Bearings