Shop All Spherical Rod Ends
Qa1
Female Rod End, RH, 5/16-24
Mfr # CFR5
Zoro # G4714683
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125/0.3145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFR5
- Zoro # G4714683
- UPC # 806990002037
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125/0.3145 in |
Dimension H | 0.687 in |
Dimension N | 0.437 in |
Dimension A | 5/16"-24 |
Dimension G | 1.375 in |
Dimension J | 1.813 in |
Dimension AA | 0.3125/0.3145 in |
Dimension E | 0.875 in |
Head Width | 0.312 in |
Head Outside Diameter | 7/8 in |
Ball Diameter | 0.625 in |
Shank Thread Length | 5/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | 5/16"-24 |
Inner Ring Width | 0.437 in |
Overall Length | 1 13/16 in |
Bore Diameter | 5/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 7/8 in, Head Width 0.312 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.625 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.437 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-33)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-101 (006019 P2B-BASP-101)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- Qa1 Spherical Rod Ends