Shop All Spherical Rod Ends
Qa1
Female Rod End, RH, 3/4-16
Mfr # CFR12
Zoro # G4968826
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFR12
- Zoro # G4968826
- UPC # 806990002082
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension G | 2.875 in |
Dimension AA | 0.750/0.752 in |
Dimension E | 1.75 in |
Dimension J | 3.75 in |
Dimension N | 0.875 in |
Dimension H | 1.562 in |
Dimension A | 3/4"-16 |
Bore Diameter | 3/4 in |
Ball Diameter | 1.312 in |
Head Width | 0.593 in |
Head Outside Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 3 3/4 in |
Shank Thread Length | 1 1/2 in |
Inner Ring Width | 0.875 in |
Shank Thread Size | 3/4"-16 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (210)
- CONTINENTAL 1/4" x 5 ft Lead Hose 300 psi (HZR02530-05-14-G)
- NATIONAL Small Bore Metric Seals, 30X62X7-RLS35-S (30X62X7-RLS35-S)
- VELVAC Coolant Shutoff Valve 3/8X3/8 Brass (023066)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Metric Precision Rod End (MHFR14T)
- Qa1 Spherical Rod Ends