Shop All Spherical Rod Ends
Qa1
Female Rod End, RH, #10-32
Mfr # CFR3
Zoro # G5292585
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CFR3
- Zoro # G5292585
- UPC # 806990002006
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension J | 1.375 in |
Dimension A | #10-32 in |
Dimension G | 1.062 in |
Dimension H | 0.5 in |
Dimension E | 0.625 in |
Dimension AA | 0.190/0.192 in |
Dimension N | 0.312 in |
Shank Thread Size | #10-32 |
Head Outside Diameter | 5/8 in |
Ball Diameter | 0.437 in |
Bore Diameter | 3/16 in |
Head Width | 0.234 in |
Inner Ring Width | 0.312 in |
Overall Length | 1 3/8 in |
Shank Thread Length | 1/2 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- AZTEC LIFTING HARDWARE Quick Link 1/8-4mm Zinc Plated (CQL018)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Precision Greasable Rod End, Steel (KFL16Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- Qa1 Plain Bearings