Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, RH, 3/4-16
Mfr # NFR12
Zoro # G4460267
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFR12
- Zoro # G4460267
- UPC # 806990024565
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension E | 1.75 in |
Dimension A | 3/4"-16 |
Dimension G | 2.875 in |
Dimension J | 3.75 in |
Dimension AA | 0.750/0.752 in |
Dimension H | 1.75 in |
Dimension N | 0.875 in |
Ball Diameter | 1.312 in |
Shank Thread Length | 1 3/4 in |
Inner Ring Width | 0.875 in |
Head Width | 0.687 in |
Head Outside Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | 3/4"-16 |
Overall Length | 3 3/4 in |
Bore Diameter | 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 5X3/4"" (500A7)
- BRENNAN INDUSTRIES ORB PLUG KIT WITH BOX (KT1002-ORB)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- Qa1 Spherical Rod Ends