Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, RH, #10-32
Mfr # NFR3
Zoro # G4460251
original price:
$4.19
9% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFR3
- Zoro # G4460251
- UPC # 806990022127
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension N | 0.312 in |
Dimension A | #10-32 in |
Dimension AA | 0.190/0.192 in |
Dimension H | 0.562 in |
Dimension E | 0.625 in |
Dimension G | 1.062 in |
Dimension J | 1.375 in |
Shank Thread Length | 1/2 in |
Inner Ring Width | 0.312 in |
Head Width | 0.25 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | #10-32 |
Head Outside Diameter | 5/8 in |
Ball Diameter | 0.437 in |
Bore Diameter | 3/16 in |
Overall Length | 1 3/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-1)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- Qa1 Plain Bearings