Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 7/16-20
Mfr # NFL7
Zoro # G4425452
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL7
- Zoro # G4425452
- UPC # 094722682682
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension N | 0.562 in |
Dimension AA | 0.4375/0.4395 in |
Dimension A | 7/16"-20 |
Dimension G | 1.812 in |
Dimension H | 1.062 in |
Dimension J | 2.375 in |
Dimension E | 1.125 in |
Head Outside Diameter | 1 1/8 in |
Head Width | 0.437 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 2 3/8 in |
Inner Ring Width | 0.562 in |
Shank Thread Size | 7/16"-20 |
Ball Diameter | 0.812 in |
Bore Diameter | 7/16 in |
Shank Thread Length | 1 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- HONEYWELL Pneumatic Valve Positioners (30686037-501)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Female, SS/PTFE Race Rod End, RH, 8/8.065mm (MGFR8T)
- Qa1 Plain Bearings