Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 5/8-18
Mfr # NFL10
Zoro # G4426046
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.625/0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL10
- Zoro # G4426046
- UPC # 094722682729
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.625/0.627 in |
Dimension A | 5/8"-18 |
Dimension N | 0.75 in |
Dimension AA | 0.625/0.627 in |
Dimension E | 1.5 in |
Dimension J | 3.25 in |
Dimension G | 2.5 in |
Dimension H | 1.5 in |
Head Outside Diameter | 1 1/2 in |
Inner Ring Width | 0.75 in |
Head Width | 0.562 in |
Ball Diameter | 1.125 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Size | 5/8"-18 |
Shank Thread Length | 1 1/2 in |
Overall Length | 3 1/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 1/2 in, Head Width 0.562 in, Shank Thread Length 1 1/2 in, Shank Thread Size 5/8 In.-18, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.125 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E563)
- STEELMAN 1/4" Plated Brass 3-In-1 Universal Quick Disconnect Coupler with 1/4" Male NPT Threads (UQC14M-IND)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- QA1 Male Stud, Rod End, RH, 33mm (MCMR14S)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- Qa1 Spherical Rod Ends