Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 3/8-24
Mfr # NFL6
Zoro # G4425416
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # NFL6
- Zoro # G4425416
- UPC # 806990024237
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension H | 0.937 in |
Dimension G | 1.625 in |
Dimension J | 2.125 in |
Dimension A | 3/8"-24 |
Dimension AA | 0.375/0.377 in |
Dimension N | 0.5 in |
Dimension E | 1.0 in |
Inner Ring Width | 0.5 in |
Shank Thread Size | 3/8"-24 |
Bore Diameter | 3/8 in |
Shank Thread Length | 7/8 in |
Ball Diameter | 0.719 in |
Head Width | 0.406 in |
Overall Length | 2 1/8 in |
Head Outside Diameter | 1 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 JEM)
- CARTER BEARINGS 1.50", Needle Cam Follower, Sealed (CNB-48-S)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFG2)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- Qa1 Plain Bearings