Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 3/4-16
Mfr # NFL12
Zoro # G4426055
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL12
- Zoro # G4426055
- UPC # 094722682712
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension G | 2.875 in |
Dimension AA | 0.750/0.752 in |
Dimension N | 0.875 in |
Dimension J | 3.75 in |
Dimension E | 1.75 in |
Dimension H | 1.75 in |
Dimension A | 3/4"-16 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Head Width | 0.687 in |
Shank Thread Length | 1 3/4 in |
Overall Length | 3 3/4 in |
Bore Diameter | 3/4 in |
Head Outside Diameter | 1 3/4 in |
Shank Thread Size | 3/4"-16 |
Inner Ring Width | 0.875 in |
Ball Diameter | 1.312 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.687 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Plug, Straight Thru Series, SS, 1/8" (ST1M1-SS)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3250mm (SPA3250)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK65X1)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- Qa1 Plain Bearings