Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, 1/4-28
Mfr # NFL4
Zoro # G4425531
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL4
- Zoro # G4425531
- UPC # 806990024077
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension J | 1.687 in |
Dimension E | 0.75 in |
Dimension A | 1/4"-28 |
Dimension G | 1.312 in |
Dimension N | 0.375 in |
Dimension AA | 0.250/0.252 in |
Dimension H | 0.75 in |
Inner Ring Width | 0.375 in |
Bore Diameter | 1/4 in |
Shank Thread Length | 3/4 in |
Shank Thread Size | 1/4"-28 |
Head Outside Diameter | 3/4 in |
Ball Diameter | 0.5 in |
Overall Length | 1 11/16 in |
Head Width | 0.281 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.281 in, Shank Thread Length 3/4 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- GATES Multi-Speed Belts, 3226V843 (3226V843)
- PREVOST Flexair Air Hose Assembly, High Flow (RST RESB3850)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Precision Greasable Rod End, Steel (KML8Z)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- Qa1 Plain Bearings