Shop All Spherical Rod Ends
Qa1
Female Rod End, Nylon/PTFE, LH, #10-32
Mfr # NFL3
Zoro # G4425373
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # NFL3
- Zoro # G4425373
- UPC # 094722682668
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension G | 1.062 in |
Dimension H | 0.562 in |
Dimension AA | 0.190/0.192 in |
Dimension A | #10-32 in |
Dimension E | 0.625 in |
Dimension N | 0.312 in |
Dimension J | 1.375 in |
Inner Ring Width | 0.312 in |
Head Outside Diameter | 5/8 in |
Bore Diameter | 3/16 in |
Ball Diameter | 0.437 in |
Head Width | 0.25 in |
Shank Thread Size | #10-32 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Overall Length | 1 3/8 in |
Shank Thread Length | 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Low Load; Moderate Oscillation, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Reducer, 3/8" F NPT to 1/4" F NPT (92843)
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Female Stud Rod End, LH, 3/8-24 (CFL6S)
- Qa1 Spherical Rod Ends