Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, 7/16-20
Mfr # CFL7
Zoro # G6162773
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375/0.4395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL7
- Zoro # G6162773
- UPC # 806990002136
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375/0.4395 in |
Dimension AA | 0.4375/0.4395 in |
Dimension N | 0.562 in |
Dimension G | 1.812 in |
Dimension J | 2.375 in |
Dimension E | 1.125 in |
Dimension H | 0.937 in |
Dimension A | 7/16"-20 |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 7/16 in |
Ball Diameter | 0.812 in |
Head Outside Diameter | 1 1/8 in |
Head Width | 0.406 in |
Shank Thread Size | 7/16"-20 |
Overall Length | 2 3/8 in |
Shank Thread Length | 7/8 in |
Inner Ring Width | 0.562 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.562 in, Maximum Ball Swivel 21 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 400J16 Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- CLIMAX METAL PRODUCTS 13/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-081 (2C-081)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- QA1 Commercial Greaseable Rod End, Steel (CML10Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Rod End, SS, LH, 5/16-24 (GFL5T)
- Qa1 Spherical Rod Ends