Shop All Spherical Rod Ends
Qa1
Female, Rod End, LH, 6/6.065mm
Mfr # MCFL6
Zoro # G9171075
original price:
$5.65
8% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M6 x 1.0
- Inside Dia. 6/6.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFL6
- Zoro # G9171075
- UPC # 806990016218
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M6 x 1.0 |
Inside Dia. | 6/6.065mm |
Dimension E | 19 mm |
Dimension A | M6 x 1.0 |
Dimension G | 30 mm |
Dimension N | 9 mm |
Dimension J | 39.5 mm |
Dimension H | 14 mm |
Dimension AA | 6/6.065mm |
Ball Diameter | 12.7 mm |
Bore Diameter | 6 mm |
Shank Thread Length | 14 mm |
Overall Length | 39.5 mm |
Head Width | 6.25 mm |
Head Outside Diameter | 19 mm |
Inner Ring Width | 9 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Shank Thread Size | M6-1.0 |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 6 mm, Head Outside Diameter 19 mm, Head Width 6.25 mm, Shank Thread Length 14 mm, Shank Thread Size M6-1.0, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 12.7 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 9 mm, Maximum Ball Swivel 23 Degrees , Overall Length 39.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- SKF SKF-6013 2RS1 C3, Single Row Ball Brgs, 6013 2RS1 C3 (6013 2RS1 C3)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 17 in L Outside, SBR/CR (4L170)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- Qa1 Plain Bearings