Shop All Spherical Rod Ends
Qa1
Female, Rod End, LH, 5/5.065mm
Mfr # MCFL5
Zoro # G2590878
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M5 x 0.8
- Inside Dia. 5/5.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # MCFL5
- Zoro # G2590878
- UPC # 806990016171
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M5 x 0.8 |
Inside Dia. | 5/5.065mm |
Dimension A | M5 x 0.8 |
Dimension G | 27 mm |
Dimension H | 14 mm |
Dimension AA | 5/5.065mm |
Dimension N | 8 mm |
Dimension J | 35 mm |
Dimension E | 16 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Bore Diameter | 5 mm |
Head Outside Diameter | 16 mm |
Shank Thread Size | M5-0.08 |
Overall Length | 35 mm |
Head Width | 5.75 mm |
Shank Thread Length | 14 mm |
Ball Diameter | 11.1 mm |
Inner Ring Width | 8 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 5 mm, Head Outside Diameter 16 mm, Head Width 5.75 mm, Shank Thread Length 14 mm, Shank Thread Size M5-0.08, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 11.1 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 8 mm, Maximum Ball Swivel 22 Degrees , Overall Length 35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 5X3/4"" (500A7)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- FESTO Push-In Fitting, Self-Sealing QSK-1/4-1/4-U (QSK-1/4-1/4-U)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- Qa1 Plain Bearings